Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF30222
- Zoro # G223523628
product price:Â
$
238.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Cartridge
Product Type
Hydraulic Filter
Baldwin Interchange
PT9490-MPG
Media Material
Cellulose
Overall Length
6 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF30222
- Zoro #
- G223523628
- UPC #
- 638217133138
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 6 13/16 in
- Overall Height
- 6 13/16 in
- Inside Diameter
- 1 11/16 in
- Outside Diameter
- 2 3/4 in
- Wire Rope Length
- 6 13/16 in
- Length
- 6 13/16 in
Details
- Filter Design
- Cartridge
- Product Type
- Hydraulic Filter
- Baldwin Interchange
- PT9490-MPG
- Media Material
- Cellulose
- Item
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.