Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6731
- Zoro # G123523117
product price:Â
$
116.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Compatible Fluid Type
Coolant, Diesel Fuel, Oil, Hydraulic Fluid
Overall Height
11 1/16 in
Baldwin Interchange
BT8308-MPG
Product Type
Hydraulic Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6731
- Zoro #
- G123523117
- UPC #
- 638217041556
- Country of Origin
- Mexico
- Media Material
- Cellulose
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Baldwin Interchange
- BT8308-MPG
- Product Type
- Hydraulic Filter
- Flow Rate
- 40 gpm
- Item
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Filter Design
- Spin-On
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- AG Chem Equipment
Dimensions
- Overall Height
- 11 1/16 in
- Overall Length
- 10 11/16 in
- Thread Size
- 1/2"-16
- Outside Diameter
- 5 1/16 in
- Wire Rope Length
- 10 11/16 in
- Length
- 10 11/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 1/2 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.