Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF30779
- Zoro # G423523541
product price:Â
$
152.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
12 15/16 in
Filter Design
Cartridge
Overall Length
12 15/16 in
Baldwin Interchange
H9080
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF30779
- Zoro #
- G423523541
- UPC #
- 638217048876
- Country of Origin
- Mexico
- Filter Design
- Cartridge
- Baldwin Interchange
- H9080
- Media Material
- Cellulose
- Item
- Hydraulic Filter
- Fleetguard
- HF8075
- Product Type
- Hydraulic Filter
Dimensions
- Overall Height
- 12 15/16 in
- Overall Length
- 12 15/16 in
- Outside Diameter
- 3 1/8 in
- Inside Diameter
- 3 1/8 in
- Wire Rope Length
- 12 15/16 in
- Length
- 12 15/16 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.