Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, 2.8125 in, Cartridge
- Mfr # HF35387
- Zoro # G3790128
product price:Â
$
43.29
/ea
Key Features
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
Product Type
Hydraulic Filter
Outside Diameter - Bottom
2 5/16 in
Flow Rate
5.28 gpm
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF35387
- Zoro #
- G3790128
- UPC #
- 638217184635
- Country of Origin
- India
- Item
- hydraulic filter
- Compatible Engine Type
- Bio-Diesel Engines, Diesel Engines, Ethanol Engines, Gasoline Engines
- Product Type
- Hydraulic Filter
- Flow Rate
- 5.28 gpm
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Power Steering Fluid
- Absolute Filter Rating
- 30 micron
- Media Material
- Cellulose
- Filter Design
- Cartridge
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Autocar Llc., Freightliner, Western Star
- Standards
- ISO 16889
Dimensions
- Outside Diameter - Bottom
- 2 5/16 in
- Inside Diameter - Bottom
- 1 in
- Overall Length
- 2 13/16 in
- Overall Height
- 2 13/16 in
- Outside Diameter
- 2 5/16 in
- Length
- 2 13/16 in
Description
Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.