Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF35451
- Zoro # G523649721
product price:Â
$
55.15
/ea
Key Features
Inside Diameter
5 1/16 in
Overall Length
7 in
Overall Height
7 in
Standards
ISO 16889
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF35451
- Zoro #
- G523649721
- UPC #
- 638217428692
- Country of Origin
- India
- Standards
- ISO 16889
- Fit Type
- Vehicle Specific
- Product Type
- Hydraulic Filter
- Item
- Hydraulic Filter
- Filter Design
- Cartridge
- Fleetguard
- HF35452, HF6376
- Compatible Vehicle Make
- Caterpillar
- Compatible Engine Type
- Diesel Engines
- Flow Rate
- 54.95 gpm
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Baldwin Interchange
- PT91
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Media Material
- Cellulose
Dimensions
- Inside Diameter
- 5 1/16 in
- Overall Length
- 7 in
- Overall Height
- 7 in
- Outside Diameter
- 5 1/16 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.