Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6167
- Zoro # G523649240
product price:Â
$
37.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Farm Equipment
Compatible Vehicle Make
Agco, Case IH, Komatsu, Volvo Construction Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6167
- Zoro #
- G523649240
- UPC #
- 638217080593
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 6 11/16 in
- Overall Length
- 6 11/16 in
- Thread Size
- 1/2"-16
- Outside Diameter
- 5 1/16 in
- Wire Rope Length
- 6 11/16 in
- Length
- 6 11/16 in
Details
- Fit Type
- Vehicle Specific
- Product Type
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Farm Equipment
- Compatible Vehicle Make
- Agco, Case IH, Komatsu, Volvo Construction Equipment
- Filter Design
- Spin-On
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Media Material
- Cellulose
- Item
- Hydraulic Filter
- Baldwin Interchange
- BT387
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 1/2 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.