Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF35544
- Zoro # G323523085
product price:Â
$
38.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ANSI B93.31
Filter Design
Cartridge
Compatible Engine Type
Diesel Engines
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF35544
- Zoro #
- G323523085
- UPC #
- -
- Country of Origin
- United States
- Standards
- ANSI B93.31
- Filter Design
- Cartridge
- Compatible Engine Type
- Diesel Engines
- Product Type
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Coolant, Oil, Transmission Fluid
- Compatible Vehicle Type
- Buses
- Media Material
- Cellulose
- Compatible Vehicle Make
- Integrated Coach
- Flow Rate
- 3.01 gpm
- Item
- Hydraulic Filter
- Baldwin Interchange
- PT9419-MPG
Dimensions
- Outside Diameter
- 2 1/2 in
- Overall Length
- 5 in
- Inside Diameter
- 1 1/16 in
- Overall Height
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.