Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF6184
- Zoro # G223649625
product price:Â
$
71.29
/ea
Key Features
Compatible Engine Type
Diesel Engines
Overall Height
8 in
Fit Type
Vehicle Specific
Standards
ISO 4572
Outside Diameter
4 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6184
- Zoro #
- G223649625
- UPC #
- 638217080777
- Country of Origin
- Mexico
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Standards
- ISO 4572
- Media Material
- Cellulose
- Compatible Vehicle Type
- Farm Equipment
- Filter Design
- Cartridge
- Baldwin Interchange
- PT390-MPG
- Compatible Vehicle Make
- John Deere
- Product Type
- Hydraulic Filter
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Item
- Hydraulic Filter
Dimensions
- Overall Height
- 8 in
- Outside Diameter
- 4 5/8 in
- Overall Length
- 8 in
- Inside Diameter
- 2 3/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.