Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF6343
- Zoro # G023649108
product price:Â
$
77.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fleetguard
HF6110
Overall Length
9 1/4 in
Overall Height
9 1/4 in
Product Type
Hydraulic Filter
Baldwin Interchange
PT8363
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6343
- Zoro #
- G023649108
- UPC #
- 638217081439
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 9 1/4 in
- Overall Height
- 9 1/4 in
- Inside Diameter
- 1 5/8 in
- Outside Diameter
- 3 15/16 in
- Wire Rope Length
- 9 1/4 in
- Length
- 9 1/4 in
Details
- Fleetguard
- HF6110
- Item
- Hydraulic Filter
- Product Type
- Hydraulic Filter
- Baldwin Interchange
- PT8363
- Compatible Engine Type
- Diesel Engines
- Standards
- ISO 4572
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Filter Design
- Cartridge
- Compatible Vehicle Make
- Bucyrus-Erie, Caterpillar, Dril Tech, Ingersoll-Rand, Massey Ferguson, Reed Manufacturing, Timbco
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Flow Rate
- 100.13 gpm
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.