Hydraulic Filter, Cartridge, Cellulose
- Mfr # HF6802
- Zoro # G723524873
product price:Â
$
105.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Farm Equipment
Fit Type
Vehicle Specific
Inside Diameter
3 5/8 in
Compatible Engine Type
Diesel Engines
Product Type
Hydraulic Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6802
- Zoro #
- G723524873
- UPC #
- 638217041723
- Country of Origin
- Mexico
Dimensions
- Inside Diameter
- 3 5/8 in
- Overall Length
- 8 1/4 in
- Overall Height
- 8 1/4 in
- Outside Diameter
- 4 15/16 in
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
Details
- Compatible Vehicle Type
- Farm Equipment
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines
- Product Type
- Hydraulic Filter
- Standards
- ISO 4572
- Flow Rate
- 34 gpm
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Compatible Vehicle Make
- John Deere
- Filter Design
- Cartridge
- Baldwin Interchange
- BT8802-MPG
- Media Material
- Cellulose
- Item
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.