Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge, Glass
- Mfr # HF35486
- Zoro # G923649123
product price:Â
$
30.15
/ea
Key Features
Compatible Vehicle Make
Kenworth, Mack
Outside Diameter
3 3/8 in
Compatible Vehicle Type
Heavy Duty Trucks, Trucks
Media Material
Glass
Overall Length
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF35486
- Zoro #
- G923649123
- UPC #
- -
- Country of Origin
- United States
- Compatible Vehicle Make
- Kenworth, Mack
- Compatible Vehicle Type
- Heavy Duty Trucks, Trucks
- Media Material
- Glass
- Flow Rate
- 11.99 gpm
- Item
- Hydraulic Filter
- Filter Design
- Cartridge
- Baldwin Interchange
- PT9394-MPG
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines
- Product Type
- Hydraulic Filter
Dimensions
- Outside Diameter
- 3 3/8 in
- Overall Length
- 4 1/8 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.