Hydraulic Filter, Cartridge
- Mfr # HF35377
- Zoro # G923559293
product price:Â
$
31.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Diesel Fuel
Standards
ISO 16889
Compatible Vehicle Type
Buses
Outside Diameter
2 3/4 in
Flow Rate
3.96 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF35377
- Zoro #
- G923559293
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Diameter
- 2 3/4 in
- Overall Length
- 7 11/16 in
- Inside Diameter
- 1 1/8 in
- Overall Height
- 7 3/4 in
- Wire Rope Length
- 7 11/16 in
- Length
- 7 11/16 in
Details
- Item
- Hydraulic Filter
- Compatible Fluid Type
- Diesel Fuel
- Standards
- ISO 16889
- Compatible Vehicle Type
- Buses
- Flow Rate
- 3.96 gpm
- Compatible Vehicle Make
- Bourgoin, Carrocerias Ayats, Holmac, Liba, Libra, MAN, Neoplan, Plaxton, Scania, Temsa, Viseon Bus, Youngman
- Compatible Engine Type
- Diesel Engines
- Filter Design
- Cartridge
- Product Type
- Hydraulic Filter
- Baldwin Interchange
- PT9237
- Fit Type
- Vehicle Specific
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.