Hydraulic Filter, Cartridge
- Mfr # HF6018
- Zoro # G623558312
product price:Â
$
33.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Overall Height
6 1/8 in
Outside Diameter
5 1/16 in
Product Type
Hydraulic Filter
Baldwin Interchange
PT514
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6018
- Zoro #
- G623558312
- UPC #
- 638217078972
- Country of Origin
- Mexico
- Item
- Hydraulic Filter
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Product Type
- Hydraulic Filter
- Baldwin Interchange
- PT514
- Compatible Vehicle Make
- Allis-Chalmers
- Compatible Vehicle Type
- Farm Equipment
- Fit Type
- Vehicle Specific
- Filter Design
- Cartridge
- Compatible Engine Type
- Diesel Engines
Dimensions
- Overall Height
- 6 1/8 in
- Outside Diameter
- 5 1/16 in
- Overall Length
- 6 1/8 in
- Inside Diameter
- 2 15/16 in
- Wire Rope Length
- 6 1/8 in
- Length
- 6 1/8 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.