Hydraulic Filter, Cartridge
- Mfr # HF6185
- Zoro # G723524279
product price:Â
$
30.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
2 7/8 in
Compatible Engine Type
Diesel Engines
Inside Diameter
1 1/8 in
Product Type
Hydraulic Filter
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6185
- Zoro #
- G723524279
- UPC #
- 638217080814
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 2 7/8 in
- Inside Diameter
- 1 1/8 in
- Overall Height
- 4 1/2 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Details
- Compatible Engine Type
- Diesel Engines
- Product Type
- Hydraulic Filter
- Item
- Hydraulic Filter
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Fit Type
- Vehicle Specific
- Standards
- ISO 4572
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Flow Rate
- 5.55 gpm
- Filter Design
- Cartridge
- Baldwin Interchange
- PT849-10
- Compatible Vehicle Make
- Allis-Chalmers, Atlas Copco, Case IH, Caterpillar, Clark Equipment, Hancock, Hesston, Hough, John Deere, Komatsu, New Holland, Rimpull, Schramm, Tampo, Towmotor, Trojan
- Fleetguard
- LF718
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.