Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF6059
- Zoro # G923649277
product price:Â
$
19.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Farm Equipment, Trucks
Compatible Vehicle Make
Ahlmann,Ashok Leyland,Athey Products,Bobcat,Bomag,Case IH,Clark Equipment,Driltech,Dynapac,Evoqua Water Technologies,Farmhand,Gehl,Hancock Manufacturing,Hesston Corporation,Hyster,John Deere,Knudson,Lockwood Manufacturing,Massey Ferguson,New Holland,New Idea,Oliver Corporation,P and H Harnischfeger,Raygo,Rickel Manufacturing,Steiger,Subaru,Sullair,Valmet,Versatile,Volvo Construction Equipment,White,Willmar
Baldwin Interchange
PT207-HD10
Inside Diameter
1 13/16 in
Filter Design
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6059
- Zoro #
- G923649277
- UPC #
- 638217079252
- Country of Origin
- Mexico
- Compatible Vehicle Type
- Farm Equipment, Trucks
- Compatible Vehicle Make
- Ahlmann,Ashok Leyland,Athey Products,Bobcat,Bomag,Case IH,Clark Equipment,Driltech,Dynapac,Evoqua Water Technologies,Farmhand,Gehl,Hancock Manufacturing,Hesston Corporation,Hyster,John Deere,Knudson,Lockwood Manufacturing,Massey Ferguson,New Holland,New Idea,Oliver Corporation,P and H Harnischfeger,Raygo,Rickel Manufacturing,Steiger,Subaru,Sullair,Valmet,Versatile,Volvo Construction Equipment,White,Willmar
- Baldwin Interchange
- PT207-HD10
- Filter Design
- Cartridge
- Fleetguard
- LF707
- Item
- Hydraulic Filter
- Standards
- ISO 4572
- Fit Type
- Vehicle Specific
- Product Type
- Hydraulic Filter
- Flow Rate
- 23.51 gpm
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Fluid Type
- Diesel Fuel, Gasoline
Dimensions
- Inside Diameter
- 1 13/16 in
- Outside Diameter
- 4 1/2 in
- Overall Length
- 7 in
- Overall Height
- 7 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.