Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF6060
- Zoro # G623649478
product price:Â
$
18.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
7 in
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Trucks
Fit Type
Vehicle Specific
Product Type
Hydraulic Filter
Outside Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6060
- Zoro #
- G623649478
- UPC #
- 638217079290
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 7 in
- Outside Diameter
- 4 1/2 in
- Overall Length
- 7 in
- Inside Diameter
- 1 13/16 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Fit Type
- Vehicle Specific
- Product Type
- Hydraulic Filter
- Fleetguard
- LF707
- Baldwin Interchange
- PT207-HD
- Compatible Vehicle Make
- AG Chem Equipment,Allis-Chalmers,Athey Products,Bell Equipment,Bobcat,Case IH,Caterpillar,Drott,Dynahoe,Dynapac,Evoqua Water Technologies,Farmhand,Hancock Manufacturing,Hyster,John Deere,Massey Ferguson,Mustang,Owatonna,Steiger,Towmotor,Versatile,Volvo Construction Equipment,White
- Compatible Fluid Type
- Diesel Fuel, Gasoline
- Flow Rate
- 25.18 gpm
- Standards
- ISO 4572
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Filter Design
- Cartridge
- Item
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.