Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF6094
- Zoro # G223648819
product price:Â
$
24.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Baldwin Interchange
P204-HD
Overall Length
7 1/16 in
Flow Rate
33.02 gpm
Outside Diameter
4 1/2 in
Product Type
Hydraulic Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6094
- Zoro #
- G223648819
- UPC #
- 638217079610
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 7 1/16 in
- Outside Diameter
- 4 1/2 in
- Inside Diameter
- 2 1/4 in
- Overall Height
- 7 1/16 in
- Wire Rope Length
- 7 1/16 in
- Length
- 7 1/16 in
Details
- Baldwin Interchange
- P204-HD
- Flow Rate
- 33.02 gpm
- Product Type
- Hydraulic Filter
- Fleetguard
- LF668
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Item
- Hydraulic Filter
- Compatible Vehicle Type
- Farm Equipment, Trucks
- Fit Type
- Vehicle Specific
- Filter Design
- Cartridge
- Compatible Vehicle Make
- Agrale, Austin Western, Bucyrus-Erie, Case IH, Caterpillar, Clark Equipment, Dresser, Dynahoe, Hancock, Hough, Navistar, John Deere, Komatsu, Lectra Haul, Massey Ferguson, New Holland, Peterbilt, Santal, Schramm, Towmotor, Volvo Construction Equipment
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.