Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Cartridge
- Mfr # HF6198
- Zoro # G723648999
product price:Â
$
14.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Overall Height
5 5/8 in
Inside Diameter
1 1/8 in
Compatible Vehicle Make
Albaret, Case IH, Clark Equipment, Fantuzzi, Ford, John Deere, Kalmar, Massey Ferguson, Matbro, New Holland
Baldwin Interchange
PT549
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6198
- Zoro #
- G723648999
- UPC #
- 638217080876
- Country of Origin
- Mexico
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Item
- Hydraulic Filter
- Compatible Vehicle Make
- Albaret, Case IH, Clark Equipment, Fantuzzi, Ford, John Deere, Kalmar, Massey Ferguson, Matbro, New Holland
- Baldwin Interchange
- PT549
- Compatible Vehicle Type
- Farm Equipment
- Compatible Engine Type
- Diesel Engines
- Product Type
- Hydraulic Filter
- Filter Design
- Cartridge
- Fleetguard
- LF4146
- Fit Type
- Vehicle Specific
Dimensions
- Overall Height
- 5 5/8 in
- Inside Diameter
- 1 1/8 in
- Overall Length
- 5 5/8 in
- Outside Diameter
- 3 1/2 in
- Wire Rope Length
- 5 5/8 in
- Length
- 5 5/8 in
Description
Hydraulic Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.