Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On
- Mfr # HF6522
- Zoro # G723649828
product price:Â
$
37.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Baldwin Interchange
BT8420
Outside Diameter
3 11/16 in
Thread Size
#1-12
Inside Diameter
2 7/16 in
Product Type
Hydraulic Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6522
- Zoro #
- G723649828
- UPC #
- 638217081958
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 3 11/16 in
- Thread Size
- #1-12
- Inside Diameter
- 2 7/16 in
- Overall Length
- 5 3/4 in
- Overall Height
- 5 3/4 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Details
- Baldwin Interchange
- BT8420
- Product Type
- Hydraulic Filter
- Filter Design
- Spin-On
- Item
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.