Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF28999
- Zoro # G323524037
product price:Â
$
146.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Spin-On
Compatible Vehicle Make
Gehl, John Deere
Baldwin Interchange
PT9389-MPG
Overall Length
9 5/8 in
Product Type
Hydraulic Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF28999
- Zoro #
- G323524037
- UPC #
- 638217046223
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 5/8 in
- Inside Diameter
- 3 in
- Overall Height
- 9 5/8 in
- Wire Rope Length
- 9 5/8 in
- Length
- 9 5/8 in
Details
- Filter Design
- Spin-On
- Compatible Vehicle Make
- Gehl, John Deere
- Item
- Hydraulic Filter
- Baldwin Interchange
- PT9389-MPG
- Product Type
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Media Material
- Cellulose
- Compatible Vehicle Type
- Construction Equipment
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.