Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6573
- Zoro # G523525049
product price:Â
$
85.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
9 7/16 in
Compatible Vehicle Type
Construction Equipment
Outside Diameter
3 7/8 in
Overall Height
9 7/16 in
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6573
- Zoro #
- G523525049
- UPC #
- 638217041051
- Country of Origin
- Mexico
- Compatible Vehicle Type
- Construction Equipment
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Item
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Filter Design
- Spin-On
- Baldwin Interchange
- BT8856-MPG
- Product Type
- Hydraulic Filter
- Compatible Vehicle Make
- Bomag, Sakai, Volvo Construction Equipment
- Media Material
- Cellulose
Dimensions
- Overall Length
- 9 7/16 in
- Outside Diameter
- 3 7/8 in
- Overall Height
- 9 7/16 in
- Inside Diameter
- 2 1/2 in
- Thread Size
- 3/8"-12
- Wire Rope Length
- 9 7/16 in
- Length
- 9 7/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 3/8 In.-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.