Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF35077
- Zoro # G223524021
product price:Â
$
59.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Trucks
Inside Diameter
2 7/16 in
Media Material
Cellulose
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Make
Atlas Copco, Ceccato, Fiac, Hamm, Liebherr, Linde, Mark, Massey Ferguson, Mercedes-Benz, Rottne, Thwaites, Vogele
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF35077
- Zoro #
- G223524021
- UPC #
- 638217133640
- Country of Origin
- Italy
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Media Material
- Cellulose
- Compatible Fluid Type
- Diesel Fuel
- Item
- Hydraulic Filter
- Compatible Vehicle Make
- Atlas Copco, Ceccato, Fiac, Hamm, Liebherr, Linde, Mark, Massey Ferguson, Mercedes-Benz, Rottne, Thwaites, Vogele
- Product Type
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BT8384
- Filter Design
- Spin-On
- Compatible Engine Type
- Diesel Engines
Dimensions
- Inside Diameter
- 2 7/16 in
- Overall Height
- 5 1/2 in
- Thread Size
- #1-16
- Outside Diameter
- 3 1/8 in
- Overall Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size #1-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.