Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6003
- Zoro # G323524686
product price:Â
$
29.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Bobcat, Case IH, Gehl, Grove, Ingersoll-Rand, Manitou
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Media Material
Cellulose
Compatible Engine Type
Diesel Engines
Overall Length
5 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6003
- Zoro #
- G323524686
- UPC #
- 638217037993
- Country of Origin
- Mexico
- Compatible Vehicle Make
- Bobcat, Case IH, Gehl, Grove, Ingersoll-Rand, Manitou
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Media Material
- Cellulose
- Compatible Engine Type
- Diesel Engines
- Product Type
- Hydraulic Filter
- Baldwin Interchange
- BT526-10
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Farm Equipment
- Filter Design
- Spin-On
- Item
- Hydraulic Filter
Dimensions
- Overall Length
- 5 13/16 in
- Thread Size
- 1/4"-12
- Inside Diameter
- 2 7/16 in
- Overall Height
- 5 13/16 in
- Outside Diameter
- 3 11/16 in
- Wire Rope Length
- 5 13/16 in
- Length
- 5 13/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 1/4 In.-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.