Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6141
- Zoro # G923649284
product price:Â
$
55.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
8 5/16 in
Thread Size
#1-12
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF6141
- Zoro #
- G923649284
- UPC #
- 638217104732
- Country of Origin
- France
Dimensions
- Overall Length
- 8 5/16 in
- Thread Size
- #1-12
- Outside Diameter
- 3 11/16 in
- Inside Diameter
- 2 7/16 in
- Overall Height
- 8 5/16 in
- Wire Rope Length
- 8 5/16 in
- Length
- 8 5/16 in
Details
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Product Type
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Item
- Hydraulic Filter
- Compatible Vehicle Make
- Ahlmann,Almig Kompressoren,Atlas Copco,Boge,Bomag,Ceccato,Claas,CompAir,Daewoo,Demag,Doosan,Fai Filtri,Faun-Frisch,Fini,Genie,Gradall,Guangxi Liugong Machinery,Hamm,Hanomag-Henschel,Haulotte,Hyundai,Imer,Ingersoll-Rand,Irmer and Elze,Kaelble,Kaeser,KHD,Komatsu,Krupp,Liebherr,Mark,Massey Ferguson,Moxy,New Holland,New Idea,Orenstein and Koppel,Sandvik,Schluter,Steyr,Sullair,Valmet,VMC,Volvo Construction Equipment,Zettelmeyer
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
- Filter Design
- Spin-On
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Baldwin Interchange
- BT735
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.