Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF29000
- Zoro # G923649796
product price:Â
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Filter Design
Spin-On
Thread Size
M90-2
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Farm Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF29000
- Zoro #
- G923649796
- UPC #
- 638217083358
- Country of Origin
- Mexico
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Item
- Hydraulic Filter
- Filter Design
- Spin-On
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Farm Equipment
- Flow Rate
- 44.99 gpm
- Media Material
- Cellulose
- Compatible Vehicle Make
- Buhler, New Holland
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BT8503-MPG
- Product Type
- Hydraulic Filter
Dimensions
- Thread Size
- M90-2
- Overall Length
- 7 11/16 in
- Outside Diameter
- 4 3/4 in
- Overall Height
- 7 7/16 in
- Wire Rope Length
- 7 11/16 in
- Length
- 7 11/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size M90-2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.