Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6517
- Zoro # G623522641
product price:Â
$
86.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Farm Equipment
Outside Diameter
3 7/8 in
Compatible Vehicle Make
Case IH
Filter Design
Spin-On
Overall Height
6 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6517
- Zoro #
- G623522641
- UPC #
- 638217040795
- Country of Origin
- Mexico
- Compatible Vehicle Type
- Farm Equipment
- Compatible Vehicle Make
- Case IH
- Item
- Hydraulic Filter
- Filter Design
- Spin-On
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Compatible Engine Type
- Diesel Engines
- Product Type
- Hydraulic Filter
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BT8840-MPG
Dimensions
- Outside Diameter
- 3 7/8 in
- Overall Height
- 6 1/16 in
- Inside Diameter
- 2 1/2 in
- Thread Size
- 3/8"-12
- Overall Length
- 6 1/16 in
- Wire Rope Length
- 6 1/16 in
- Length
- 6 1/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 3/8 In.-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.