Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6561
- Zoro # G823523141
product price:Â
$
66.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid, Transmission Fluid
Thread Size
3/8"-12
Fit Type
Vehicle Specific
Overall Length
9 7/16 in
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6561
- Zoro #
- G823523141
- UPC #
- 638217040955
- Country of Origin
- Mexico
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Item
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Filter Design
- Spin-On
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- BT8861
- Compatible Vehicle Make
- Case IH, Dewulf
- Compatible Vehicle Type
- Farm Equipment
- Product Type
- Hydraulic Filter
Dimensions
- Thread Size
- 3/8"-12
- Overall Length
- 9 7/16 in
- Outside Diameter
- 3 7/8 in
- Inside Diameter
- 2 1/2 in
- Overall Height
- 9 7/16 in
- Wire Rope Length
- 9 7/16 in
- Length
- 9 7/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 3/8 In.-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.