Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF6712
- Zoro # G623525307
product price:Â
$
76.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment
Filter Design
Spin-On
Overall Height
6 11/16 in
Product Type
Hydraulic Filter
Media Material
Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF6712
- Zoro #
- G623525307
- UPC #
- 638217041440
- Country of Origin
- Mexico
- Compatible Vehicle Type
- Construction Equipment
- Filter Design
- Spin-On
- Item
- Hydraulic Filter
- Product Type
- Hydraulic Filter
- Media Material
- Cellulose
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid, Transmission Fluid
- Compatible Vehicle Make
- Dynapac
- Fit Type
- Vehicle Specific
- Flow Rate
- 39.63 gpm
- Baldwin Interchange
- BT8307-MPG
Dimensions
- Overall Height
- 6 11/16 in
- Outside Diameter
- 5 1/16 in
- Thread Size
- 1/2"-16
- Overall Length
- 6 11/16 in
- Wire Rope Length
- 6 11/16 in
- Length
- 6 11/16 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 1/2 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.