Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF35543
- Zoro # G023524641
product price:Â
$
201.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Compatible Fluid Type
Coolant, Oil, Hydraulic Fluid
Media Material
Cellulose
Baldwin Interchange
PT8446-MPG
Inside Diameter
2 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF35543
- Zoro #
- G023524641
- UPC #
- -
- Country of Origin
- United States
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Media Material
- Cellulose
- Baldwin Interchange
- PT8446-MPG
- Item
- Hydraulic Filter
- Compatible Engine Type
- Diesel Engines
- Product Type
- Hydraulic Filter
- Standards
- USI 4020
- Compatible Vehicle Type
- Construction Equipment
- Compatible Vehicle Make
- Grove
- Filter Design
- Spin-On
Dimensions
- Inside Diameter
- 2 5/16 in
- Overall Height
- 18 1/2 in
- Outside Diameter
- 3 7/8 in
- Overall Length
- 18 1/2 in
- Wire Rope Length
- 18 1/2 in
- Length
- 18 1/2 in
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.