Hydraulic Filter, Spin-On, Fiberglass
- Mfr # HF9500
- Zoro # G423524500
product price:Â
$
114.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Compatible Fluid Type
Diesel Fuel
Overall Length
9 7/16 in
Compatible Vehicle Make
Atlas Copco, Case IH, Dynapac, John Deere, New Holland
Filter Design
Spin-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF9500
- Zoro #
- G423524500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 7/16 in
- Overall Height
- 9 7/16 in
- Outside Diameter
- 3 15/16 in
- Thread Size
- 3.43"
- Inside Diameter
- 3 1/4 in
- Wire Rope Length
- 9 7/16 in
- Length
- 9 7/16 in
Details
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Compatible Fluid Type
- Diesel Fuel
- Compatible Vehicle Make
- Atlas Copco, Case IH, Dynapac, John Deere, New Holland
- Filter Design
- Spin-On
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Product Type
- Hydraulic Filter
- Item
- Hydraulic Filter
- Flow Rate
- 35.67 gpm
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size 3.43 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.