Shop FLEETGUARD
See all product information
Create Account
Hydraulic Filter, Spin-On, Glass
- Mfr # HF9502
- Zoro # G323525263
product price:Â
$
105.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Overall Length
9 7/16 in
Flow Rate
35.67 gpm
Compatible Fluid Type
Coolant, Diesel Fuel, Oil, Hydraulic Fluid
Inside Diameter
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF9502
- Zoro #
- G323525263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 7/16 in
- Inside Diameter
- 3 1/4 in
- Outside Diameter
- 3 15/16 in
- Overall Height
- 9 7/16 in
- Wire Rope Length
- 9 7/16 in
- Length
- 9 7/16 in
Details
- Fit Type
- Vehicle Specific
- Flow Rate
- 35.67 gpm
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Media Material
- Glass
- Compatible Engine Type
- Diesel Engines
- Filter Design
- Spin-On
- Compatible Vehicle Make
- John Deere
- Compatible Vehicle Type
- Farm Equipment
- Product Type
- Hydraulic Filter
- Item
- Hydraulic Filter
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.