Hydraulic Filter, Spin-On, Cellulose
- Mfr # HF28922
- Zoro # G523648984
product price:Â
$
12.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Engine Type
Diesel Engines
Compatible Vehicle Make
Case IH
Outside Diameter
3 11/16 in
Inside Diameter
2 7/16 in
Filter Design
Spin-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF28922
- Zoro #
- G523648984
- UPC #
- 638217083297
- Country of Origin
- Mexico
Dimensions
- Outside Diameter
- 3 11/16 in
- Inside Diameter
- 2 7/16 in
- Thread Size
- #1-12
- Overall Length
- 5 7/8 in
- Overall Height
- 5 7/8 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
Details
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Make
- Case IH
- Filter Design
- Spin-On
- Baldwin Interchange
- BT839-10
- Item
- Hydraulic Filter
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Coolant, Oil, Hydraulic Fluid
- Product Type
- Hydraulic Filter
- Compatible Vehicle Type
- Farm Equipment
- Media Material
- Cellulose
Description
Hydraulic Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.