Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Cartridge, Cellulose
- Mfr # LF17830
- Zoro # G123649053
product price:Â
$
15.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standards
ISO 4548-4
Compatible Fluid Type
Brake Fluid, Coolant, Diesel Fuel, Oil, Gasoline, Transmission Fluid
Outside Diameter
1 15/16 in
Overall Height
5 7/16 in
Absolute Filter Rating
17 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF17830
- Zoro #
- G123649053
- UPC #
- -
- Country of Origin
- China
- Standards
- ISO 4548-4
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Gasoline, Transmission Fluid
- Absolute Filter Rating
- 17 micron
- Filter Design
- Cartridge
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Make
- Ford
- Flow Rate
- 2.91 gpm
- Product Type
- Oil Filter
- Compatible Vehicle Type
- Trucks
- Media Material
- Cellulose
- Item
- Oil Filter
Dimensions
- Outside Diameter
- 1 15/16 in
- Overall Height
- 5 7/16 in
- Inside Diameter
- 13/16 in
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.