Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Cartridge
- Mfr # LF16350
- Zoro # G223649281
product price:Â
$
10.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Lexus, Toyota
Fit Type
Vehicle Specific
Flow Rate
2.99 gpm
Compatible Vehicle Type
Passenger Vehicles, Trucks
Compatible Engine Type
Gasoline Engines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF16350
- Zoro #
- G223649281
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 1/4 in
- Inside Diameter
- 1 1/8 in
- Outside Diameter
- 1 3/8 in
- Overall Height
- 3 1/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Details
- Compatible Vehicle Make
- Lexus, Toyota
- Fit Type
- Vehicle Specific
- Flow Rate
- 2.99 gpm
- Compatible Vehicle Type
- Passenger Vehicles, Trucks
- Compatible Engine Type
- Gasoline Engines
- Product Type
- Oil Filter
- Filter Design
- Cartridge
- Compatible Fluid Type
- Brake Fluid, Coolant, Oil, Gasoline, Transmission Fluid
- Item
- Oil Filter
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.