Oil Filter, Cartridge
- Mfr # LF513
- Zoro # G624486751
product price:Â
$
19.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4 7/8 in
Overall Height
4 7/8 in
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Heavy Duty Trucks
Filter Design
Cartridge
Inside Diameter
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF513
- Zoro #
- G624486751
- UPC #
- 638217107832
- Country of Origin
- Mexico
- Item
- Oil Filter
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Heavy Duty Trucks
- Filter Design
- Cartridge
- Baldwin Interchange
- P53
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Gasoline, Transmission Fluid
- Product Type
- Oil Filter
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Autocar, Bantam, Buehrer, Cadillac, Chevrolet, Chicago Pneumatic, Chrysler, Crusader Marine, Detroit Diesel, Eaton Yale and Towne, Fairbanks-Morse, Ford, General Motors, Gray Marine, Grove, Hercules, John Deere, Kohler, New Holland, Pontiac, Red Wing, Reo, Still, Waukesha, White, Wisconsin
Dimensions
- Overall Length
- 4 7/8 in
- Overall Height
- 4 7/8 in
- Inside Diameter
- 9/16 in
- Outside Diameter
- 4 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.