Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Cartridge
- Mfr # LF571
- Zoro # G423524609
product price:Â
$
29.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Inside Diameter
2 11/16 in
Compatible Vehicle Type
Construction Equipment, Farm Equipment, Off-Road Vehicles
Filter Design
Cartridge
Compatible Fluid Type
Coolant, Diesel Fuel, Oil, Hydraulic Fluid
Compatible Engine Type
Diesel Engines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF571
- Zoro #
- G423524609
- UPC #
- 638217108495
- Country of Origin
- United States
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Off-Road Vehicles
- Filter Design
- Cartridge
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Compatible Vehicle Make
- Allis-Chalmers,Austin Western,Barber Greene,Blaw-Knox,Case IH,Ditch Witch,Galion,Hercules,Hesston,Hobart,Huber-Warco,Hyster,Ingersoll-Rand,John Bean,John Deere,Joy,Kohler,Komatsu,Lincoln Electric,Marlow,Massey Ferguson,Myers,New Holland,Orsi,Raygo,Schramm,Smith,Versatile,White,Wisconsin
- Product Type
- Oil Filter
- Baldwin Interchange
- T300-M
- Item
- Oil Filter
- Flow Rate
- 0.4 gpm
Dimensions
- Inside Diameter
- 2 11/16 in
- Overall Height
- 4 7/8 in
- Overall Length
- 4 7/8 in
- Outside Diameter
- 3 9/16 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Oil Filter, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.