Oil Filter Cellulose SpinOn,
- Mfr # LF17580
- Zoro # G201929855
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Fleetguard
LF17580
Baldwin Interchange
B9607
Filter Design
Spin-On
Outside Diameter
4 5/16 in
Standards
ISO 4548-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF17580
- Zoro #
- G201929855
- UPC #
- -
- Country of Origin
- France
- Item
- Oil Filter
- Fleetguard
- LF17580
- Baldwin Interchange
- B9607
- Filter Design
- Spin-On
- Standards
- ISO 4548-12
- Product Type
- Oil Filter
- Compatible Fluid Type
- Oil
- Compatible Vehicle Make
- Gipo, Marais, Ropa, Sdmo
- Flow Rate
- 6.5 lpm
Dimensions
- Outside Diameter
- 4 5/16 in
- Overall Height
- 8 1/4 in
- Overall Width
- 13 3/8 in
- Length
- 17 3/4 in
- Overall Length
- 17 3/4 in
Description
Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.