Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF16157
- Zoro # G824968903
product price:Â
$
12.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4 in
Compatible Vehicle Make
Atlas Copco,Atmos,ATN,Ausa,BCS Tractors,Bobcat,Bomag,Case IH,Coltrax,Compair,Doosan,Dynapac,Eurocomach,Faresin,Gehl,Gen Set,Gen-Pac,Generac,Genie,Gianni Ferrari,Giant Products,Goweil,Grizzly,Guangxi Liugong Machinery,Hamm (Wirtgen Group),Haulotte,Hitachi,Hunan Sunward Machinery,Hyundai,Ingersoll-Rand,Jacobsen,JCB,Jekko,JLG Industries,Kaeser,Klaas,Kobelco,Komatsu,Kramer,Kubota,Laser,Lifter Pramac,Maco-Meudon,Manitou,Mc Cormick,Miller Electric,Mixjet,New Holland,Nicolas Industrie,Niftylift,Nilfisk,Orsi,Putzmeister,Robin,Rollmops,Rotair,Rubi,Saelen,Sany,Schaffer,Skyjack,Sullair,Takeuchi,Terex / Terex Advance,Timberwolf,Toro,Towerlight,Transmanut,Ts Industrie,Turbosol,Valpadana,Volvo Construction Equipment,Wacker Neuson,Yanmar,Yuchai Eng Machinery
Filter Design
Spin-On
Thread Size
M20-1.5
Outside Diameter
3 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF16157
- Zoro #
- G824968903
- UPC #
- 638217139307
- Country of Origin
- Mexico
- Compatible Vehicle Make
- Atlas Copco,Atmos,ATN,Ausa,BCS Tractors,Bobcat,Bomag,Case IH,Coltrax,Compair,Doosan,Dynapac,Eurocomach,Faresin,Gehl,Gen Set,Gen-Pac,Generac,Genie,Gianni Ferrari,Giant Products,Goweil,Grizzly,Guangxi Liugong Machinery,Hamm (Wirtgen Group),Haulotte,Hitachi,Hunan Sunward Machinery,Hyundai,Ingersoll-Rand,Jacobsen,JCB,Jekko,JLG Industries,Kaeser,Klaas,Kobelco,Komatsu,Kramer,Kubota,Laser,Lifter Pramac,Maco-Meudon,Manitou,Mc Cormick,Miller Electric,Mixjet,New Holland,Nicolas Industrie,Niftylift,Nilfisk,Orsi,Putzmeister,Robin,Rollmops,Rotair,Rubi,Saelen,Sany,Schaffer,Skyjack,Sullair,Takeuchi,Terex / Terex Advance,Timberwolf,Toro,Towerlight,Transmanut,Ts Industrie,Turbosol,Valpadana,Volvo Construction Equipment,Wacker Neuson,Yanmar,Yuchai Eng Machinery
- Filter Design
- Spin-On
- Item
- Oil Filter
- Product Type
- Oil Filter
- Fit Type
- Vehicle Specific
- Fleetguard
- LF3536
- Baldwin Interchange
- B161-S
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Flow Rate
- 2.91 gpm
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Off-Road Vehicles
- Absolute Filter Rating
- 24.6 micron
Dimensions
- Overall Length
- 4 in
- Thread Size
- M20-1.5
- Outside Diameter
- 3 5/16 in
- Overall Height
- 4 in
- Inside Diameter
- 2 1/4 in
- Length
- 4 in
Description
Oil Filter, Filter Design Spin-On, Thread Size M20-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.