Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF17583
- Zoro # G323649785
product price:Â
$
31.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size
M27-2
Product Type
Oil Filter
Inside Diameter
2 7/16 in
Compatible Engine Type
Diesel Engines
Baldwin Interchange
B7499
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF17583
- Zoro #
- G323649785
- UPC #
- -
- Country of Origin
- Türkiye
- Product Type
- Oil Filter
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- B7499
- Compatible Vehicle Type
- Farm Equipment
- Flow Rate
- 13.21 gpm
- Filter Design
- Spin-On
- Compatible Vehicle Make
- Case IH, New Holland, Steyr
- Fit Type
- Vehicle Specific
- Standards
- ISO 4548-12
- Item
- Oil Filter
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
Dimensions
- Thread Size
- M27-2
- Inside Diameter
- 2 7/16 in
- Outside Diameter
- 3 3/4 in
- Overall Height
- 3 3/4 in
- Overall Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Oil Filter, Filter Design Spin-On, Thread Size M27-2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.