Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF3479
- Zoro # G723523906
product price:Â
$
28.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Make
Hercules, Navistar, Oliver, Waukesha, White
Compatible Vehicle Type
Farm Equipment
Compatible Engine Type
Diesel Engines, Gasoline Engines
Thread Size
7/8"-16
Product Type
Oil Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF3479
- Zoro #
- G723523906
- UPC #
- 638217113093
- Country of Origin
- Mexico
- Compatible Vehicle Make
- Hercules, Navistar, Oliver, Waukesha, White
- Compatible Vehicle Type
- Farm Equipment
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Oil Filter
- Filter Design
- Spin-On
- Absolute Filter Rating
- 24.6 micron
- Fit Type
- Vehicle Specific
- Flow Rate
- 11.62 gpm
- Baldwin Interchange
- BT124
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Gasoline
- Item
- Oil Filter
Dimensions
- Thread Size
- 7/8"-16
- Overall Height
- 7 1/16 in
- Overall Length
- 7 1/16 in
- Outside Diameter
- 4 1/4 in
- Inside Diameter
- 2 7/16 in
- Wire Rope Length
- 7 1/16 in
- Length
- 7 1/16 in
Description
Oil Filter, Filter Design Spin-On, Thread Size 7/8 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.