Oil Filter, Spin-On
- Mfr # LF3788
- Zoro # G523524561
product price:Â
$
46.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
3 11/16 in
Product Type
Oil Filter
Inside Diameter
2 7/16 in
Fleetguard
LF16008, LF654
Absolute Filter Rating
24.6 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF3788
- Zoro #
- G523524561
- UPC #
- 638217085857
- Country of Origin
- Mexico
- Product Type
- Oil Filter
- Fleetguard
- LF16008, LF654
- Absolute Filter Rating
- 24.6 micron
- Item
- Oil Filter
- Flow Rate
- 14.27 gpm
- Baldwin Interchange
- BT364
- Compatible Vehicle Type
- Buses, Construction Equipment, Farm Equipment, Heavy Duty Trucks, Medium Duty Trucks, Off-Road Vehicles
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Make
- AG Chem Equipment,Albaret,Atlas Copco,Auto Blade,Autograde,Aveling Barford,Blaw-Knox,Blue Bird,Bomag,Case IH,Caterpillar,Daewoo,Deutz-Fahr,Douglas,Dril Tech,Dynapac,Elgin,Ford,General Motors,Gradall,Grove,Hesston,Ingersoll-Rand,Kenworth,Massey Ferguson,Mayhew,New Holland,Oliver,Steiger,Towmotor,Western Star,White,Zeebeetee
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Filter Design
- Spin-On
Dimensions
- Outside Diameter
- 3 11/16 in
- Inside Diameter
- 2 7/16 in
- Thread Size
- #1-12
- Overall Length
- 5 7/16 in
- Overall Height
- 5 7/16 in
- Wire Rope Length
- 5 7/16 in
- Length
- 5 7/16 in
Description
Oil Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.