Shop FLEETGUARD
See all product information
Create Account
Power Steering Filter
- Mfr # HF35335
- Zoro # G723524668
product price:Â
$
17.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Vehicle Type
Farm Equipment
Compatible Engine Type
Diesel Engines
Standards
ISO 16889
Compatible Vehicle Make
Case IH, David Brown, Ford, New Holland
Outside Diameter
4 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF35335
- Zoro #
- G723524668
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Outside Diameter
- 4 1/16 in
- Overall Height
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Compatible Vehicle Type
- Farm Equipment
- Compatible Engine Type
- Diesel Engines
- Standards
- ISO 16889
- Compatible Vehicle Make
- Case IH, David Brown, Ford, New Holland
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- PT548
- Item
- Power Steering Filter
- Product Type
- Hydraulic Filter
- Flow Rate
- 3.17 gpm
- Compatible Fluid Type
- Diesel Fuel
Description
Power Steering Filter, Filter Design Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.