Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF3945
- Zoro # G224782017
product price:Â
$
11.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate
0.82 gpm
Compatible Vehicle Type
Passenger Vehicles, Trucks
Overall Height
4 1/8 in
Outside Diameter
3 in
Inside Diameter
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF3945
- Zoro #
- G224782017
- UPC #
- 638217116698
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4 1/8 in
- Outside Diameter
- 3 in
- Inside Diameter
- 2 7/16 in
- Thread Size
- 13/16"-16
- Overall Length
- 4 1/8 in
- Length
- 4 1/8 in
Details
- Flow Rate
- 0.82 gpm
- Compatible Vehicle Type
- Passenger Vehicles, Trucks
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Gasoline, Transmission Fluid
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Absolute Filter Rating
- 24.6 micron
- Fit Type
- Vehicle Specific
- Item
- Oil Filter
- Compatible Vehicle Make
- Buick, Cadillac, Chevrolet, General Motors, Hummer, Isuzu, Oldsmobile, Pontiac, Saab, Saturn
- Product Type
- Oil Filter
- Baldwin Interchange
- B1432
- Fleetguard
- LF16104, LF3617, LF42502
- Filter Design
- Spin-On
Description
Oil Filter, Filter Design Spin-On, Thread Size 13/16 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.