Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF4112
- Zoro # G623649614
product price:Â
$
64.99
/ea
Key Features
Overall Length
10 1/4 in
Outside Diameter
4 1/4 in
Compatible Engine Type
Diesel Engines
Overall Height
10 1/4 in
Thread Size
1 1/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF4112
- Zoro #
- G623649614
- UPC #
- 638217117657
- Country of Origin
- India
- Compatible Engine Type
- Diesel Engines
- Fit Type
- Vehicle Specific
- Product Type
- Oil Filter
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Standards
- ISO 4548-12
- Absolute Filter Rating
- 57 micron
- Compatible Vehicle Make
- ABG,AG Chem Equipment,Agrale,Aksa,Allis-Chalmers,Astra,Atila,Autocar LLC,Aveling Barford,Belaz,Bitelli,Blaw-Knox,Bomag,Broyt,Casagrande,Case IH,Chevrolet,Compair,Daewoo,Demag,Derruppe,Deutz-Allis,Deutz-Fahr,Dresser,Dril Tech,Dynapac,Elgin,Faun-Frisch,Fendt,Ford,Fuchs,General Motors,Gottwald,Gradall,Grove,Guascor,Hamm (Wirtgen Group),Hesston,Ingersoll-Rand,Irmer and Elze,Iveco,Jenbacher,Kassbohrer,KHD(Klockner-Humboldt-Deutz),Liebherr,Maco-Meudon,New Holland,Orenstein and Koppel,P and H Harnischfeger,Ploeger,Poclain,Ppm,Prinoth,Renault,Same,Sandvik,Sany,Saurer,Savon Varvi,Sennebogen,Steiger,Tatra,Terex / Terex Advance,Towmotor,Vibromax,Vogele,White,Wirtgen,Xuzhou Const. Machinery Group,Zettelmeyer,Zoomlion
- Item
- Oil Filter
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Heavy Duty Trucks, Medium Duty Trucks, Off-Road Vehicles
- Filter Design
- Spin-On
- Baldwin Interchange
- B218
Dimensions
- Overall Length
- 10 1/4 in
- Outside Diameter
- 4 1/4 in
- Overall Height
- 10 1/4 in
- Thread Size
- 1 1/8"-16
- Inside Diameter
- 3 5/8 in
- Wire Rope Length
- 10 1/4 in
- Length
- 10 1/4 in
Description
Oil Filter, Filter Design Spin-On, Thread Size 1 1/8 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.