Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF690
- Zoro # G323648825
product price:Â
$
14.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
6 7/8 in
Fit Type
Vehicle Specific
Baldwin Interchange
B167
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Oil Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF690
- Zoro #
- G323648825
- UPC #
- 638217109553
- Country of Origin
- Mexico
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- B167
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Oil Filter
- Absolute Filter Rating
- 24.6 micron
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Flow Rate
- 7.13 gpm
- Compatible Vehicle Make
- AG Chem Equipment, Carrier Transicold, Case IH, Navistar, Komatsu, Massey Ferguson, New Holland, Nissan, Peterbilt, Takeuchi, TCM, Thermo King
- Filter Design
- Spin-On
- Compatible Fluid Type
- Brake Fluid, Coolant, Oil, Hydraulic Fluid, Power Steering Fluid, Transmission Fluid
- Item
- Oil Filter
Dimensions
- Overall Length
- 6 7/8 in
- Inside Diameter
- 2 7/16 in
- Outside Diameter
- 3 3/4 in
- Overall Height
- 6 7/8 in
- Thread Size
- #1-12
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Oil Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.