Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF716
- Zoro # G324968946
product price:Â
$
10.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Farm Equipment, Light Duty Trucks, Passenger Vehicles, Trucks
Overall Length
4 9/16 in
Inside Diameter
2 7/16 in
Product Type
Oil Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF716
- Zoro #
- G324968946
- UPC #
- 638217109850
- Country of Origin
- Mexico
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Buses, Farm Equipment, Light Duty Trucks, Passenger Vehicles, Trucks
- Product Type
- Oil Filter
- Item
- Oil Filter
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Filter Design
- Spin-On
- Flow Rate
- 2.91 gpm
- Baldwin Interchange
- B161-S, B199
- Absolute Filter Rating
- 24.6 micron
- Compatible Vehicle Make
- Deutz, Eaton Yale and Towne, Ford, Isuzu, Klockner-Humboldt-Deutz, Lombardini, Mazda, Mercury, Mtz Equipment, Nissan, Thomas Built
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Gasoline, Transmission Fluid
Dimensions
- Overall Length
- 4 9/16 in
- Inside Diameter
- 2 7/16 in
- Thread Size
- M20-1.5
- Outside Diameter
- 3 1/16 in
- Overall Height
- 4 9/16 in
- Length
- 4 9/16 in
Description
Oil Filter, Filter Design Spin-On, Thread Size M20-1.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.