Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF787
- Zoro # G723649668
product price:Â
$
15.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Absolute Filter Rating
24.6 micron
Product Type
Oil Filter
Filter Design
Spin-On
Compatible Vehicle Type
Farm Equipment
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF787
- Zoro #
- G723649668
- UPC #
- 638217084195
- Country of Origin
- Mexico
- Absolute Filter Rating
- 24.6 micron
- Product Type
- Oil Filter
- Filter Design
- Spin-On
- Compatible Vehicle Type
- Farm Equipment
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- BT251
- Compatible Fluid Type
- Brake Fluid, Coolant, Oil, Hydraulic Fluid, Power Steering Fluid, Transmission Fluid
- Compatible Vehicle Make
- Ade, Bobcat, Carrier Transicold, Guldner, Landini, Massey Ferguson, Oliver, White
- Flow Rate
- 6.87 gpm
- Item
- Oil Filter
Dimensions
- Overall Length
- 6 7/8 in
- Overall Height
- 6 7/8 in
- Outside Diameter
- 3 3/4 in
- Inside Diameter
- 2 7/16 in
- Thread Size
- 3/4"-16
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Oil Filter, Filter Design Spin-On, Thread Size 3/4 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.