Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On
- Mfr # LF734
- Zoro # G923649031
product price:Â
$
35.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
8 1/16 in
Filter Design
Spin-On
Standards
SAE J1858
Fit Type
Vehicle Specific
Thread Size
1/2"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF734
- Zoro #
- G923649031
- UPC #
- 638217084119
- Country of Origin
- Mexico
- Filter Design
- Spin-On
- Standards
- SAE J1858
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment, Trucks
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Product Type
- Oil Filter
- Baldwin Interchange
- B205
- Flow Rate
- 13.21 gpm
- Compatible Fluid Type
- Brake Fluid, Coolant, Oil, Hydraulic Fluid, Power Steering Fluid, Transmission Fluid
- Item
- Oil Filter
- Compatible Vehicle Make
- AG Chem Equipment,Austin Western,Blount,Blue Bird,Bomag,Case IH,Chevrolet,Clark Equipment,Cleveland,Coles,Daewoo,Dodge,Dresser,E.R.F.,Fiat Kobelco,Foden,Ford,Freightliner,Galion,Grimmer Schmidt,Grove,Harsco,Hino,Hyundai,Ingersoll-Rand,Navistar,Isuzu,Kassbohrer,Kawasaki,Kenworth,Komatsu,Mack,Manitou,Massey Ferguson,Mertz,Morbark,Orenstein and Koppel,Oshkosh Corporation,P and H Harnischfeger,Peterbilt,Pinguely,Raygo,Rickel,Samsung,Shelvoke and Drewry,Spartan Motors,Sterling Truck,Valmet,Versatile,Volvo,Western Star,White
Dimensions
- Overall Height
- 8 1/16 in
- Thread Size
- 1/2"-12
- Inside Diameter
- 3 7/8 in
- Overall Length
- 8 1/16 in
- Outside Diameter
- 4 3/4 in
- Wire Rope Length
- 8 1/16 in
- Length
- 8 1/16 in
Description
Oil Filter, Filter Design Spin-On, Thread Size 1/2 In.-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.