Oil Filter, Spin-On
- Mfr # LF739
- Zoro # G423649630
product price:Â
$
16.79
/ea
Key Features
Thread Size
#1-16
Outside Diameter
4 1/4 in
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Inside Diameter
2 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF739
- Zoro #
- G423649630
- UPC #
- 638217109997
- Country of Origin
- Mexico
- Item
- Oil Filter
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Fit Type
- Vehicle Specific
- Product Type
- Oil Filter
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Gasoline
- Filter Design
- Spin-On
- Compatible Vehicle Make
- Allis-Chalmers, Champion, Fiatallis, Freeman, New Idea
- Baldwin Interchange
- BT564
- Compatible Vehicle Type
- Farm Equipment
Dimensions
- Thread Size
- #1-16
- Outside Diameter
- 4 1/4 in
- Inside Diameter
- 2 7/16 in
- Overall Height
- 5 3/16 in
- Overall Length
- 5 3/16 in
- Wire Rope Length
- 5 3/16 in
- Length
- 5 3/16 in
Description
Oil Filter, Filter Design Spin-On, Thread Size #1-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.