Shop FLEETGUARD
See all product information
Create Account
Oil Filter, Spin-On, Plastic
- Mfr # LF17510
- Zoro # G723649019
product price:Â
$
20.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
3 13/16 in
Outside Diameter
3 11/16 in
Absolute Filter Rating
24.6 micron
Compatible Vehicle Make
Bobcat
Filter Design
Spin-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF17510
- Zoro #
- G723649019
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Oil Filter
- Absolute Filter Rating
- 24.6 micron
- Compatible Vehicle Make
- Bobcat
- Filter Design
- Spin-On
- Flow Rate
- 9.51 gpm
- Product Type
- Oil Filter
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Construction Equipment
- Compatible Engine Type
- Diesel Engines
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Standards
- ISO 4548-12
Dimensions
- Overall Length
- 3 13/16 in
- Outside Diameter
- 3 11/16 in
- Thread Size
- #1-12
- Inside Diameter
- 2 7/16 in
- Wire Rope Length
- 3 13/16 in
- Length
- 3 13/16 in
Description
Oil Filter, Filter Design Spin-On, Thread Size #1-12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.